Zoro Homepage

2 Flute Regular Length Se Tialn Extreme Coated Hss

  • Mfr # 01066HE

  • Zoro # G4316782


product price: $33.75
/ea

Key Features

Number of Flutes
2
Type
Finisher
Spiral Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01066HE
Zoro #
G4316782
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
15/32 in
Length of Cut
0.812 in
Shank Dia.
3/8 in
Overall Length
2.500 in

Details

Number of Flutes
2
Type
Finisher
Spiral Direction
Right Hand
End Mill Material
High Speed Steel - M2 HSS
System of Measurement
Inch
Cutting Direction
Right Hand
Helix Type
Equal Index
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Style
Square
Shank Type
Weldon Flat Shank
Helix Angle
30°
Application
General Purpose
Finish
TiAlN (TYLON)-EXTREME
Series
E1030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.