2 Flute Regular Length Se Tialn Futura Coated Hss

  • Mfr # 01047HF

  • Zoro # G4299614


product price: $26.29
/ea

Key Features

Helix Angle
30°
Cutting Direction
Right Hand
Helix Type
Equal Index
Spiral Direction
Right Hand
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01047HF
Zoro #
G4299614
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.500 in
Milling Diameter
1/4 in
Overall Length
2.312 in

Details

Helix Angle
30°
Cutting Direction
Right Hand
Helix Type
Equal Index
Spiral Direction
Right Hand
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat Shank
Series
E1030
End Mill Material
High Speed Steel - M2 HSS
End Mill Style
Square
System of Measurement
Inch
Number of Flutes
2
Type
Finisher
Center Cutting
Center Cutting
Application
General Purpose
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.