Zoro Homepage

2 Flute Regular Length Tialn-Extreme Coated Carbide - Ugmf90016

  • Mfr # 01573TE

  • Zoro # G4183679


product price: $21.65
/ea

Key Features

Number of Flutes
2
Center Cutting
Center Cutting
Type
Finisher
Single End/Double End
Single End
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01573TE
Zoro #
G4183679
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.750 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2.500 in

Details

Number of Flutes
2
Center Cutting
Center Cutting
Type
Finisher
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Square
Measurement System
Inch
Spiral Direction
Right Hand
Series
E5020
End Mill Application
General Purpose
Helix Type
Equal Index
Cutting Direction
Right Hand
Material
Carbide
Finish
TiAlN (TYLON)-EXTREME
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.