Zoro Homepage

2 Flute Regular Length Tialn-Extreme Coated Carbide - Ugmf90040

  • Mfr # 01595TE

  • Zoro # G4172250


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3-1/2 in
Milling Diameter
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01595TE
Zoro #
G4172250
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3-1/2 in
Milling Diameter
5/8 in
Length of Cut
1-1/4 in
Shank Dia.
5/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-EXTREME
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
E5020
Shank Type
Plain
End Type- Holemaking
Square
Helix Angle
30 Degrees
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.