Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length Ticn-Coated Carbide

  • Mfr # 01565TC

  • Zoro # G4194833


product price: $16.09
/ea

Key Features

Number of Flutes
2
Measurement System
Inch
End Mill Application
General Purpose
Type
Finisher
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01565TC
Zoro #
G4194833
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length of Cut
0.625 in
Overall Length
2.000 in

Details

Number of Flutes
2
Measurement System
Inch
Finish
TiCN
End Mill Application
General Purpose
Type
Finisher
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Series
E5020
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Style
Square
Helix Type
Equal Index
Single End/Double End
Single End
Helix Angle
30°
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.