Zoro Homepage

2 Flute Regular Length Ticn-Coated Carbide

  • Mfr # 01573TC

  • Zoro # G4195840


product price: $21.05
/ea

Key Features

Number of Flutes
2
Helix Angle
30°
Helix Type
Equal Index
Spiral Direction
Right Hand
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01573TC
Zoro #
G4195840
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length of Cut
0.750 in
Milling Diameter
1/4 in
Overall Length
2.500 in

Details

Number of Flutes
2
Helix Angle
30°
Helix Type
Equal Index
Spiral Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Measurement System
Inch
Shank Type
Plain Shank
End Mill Application
General Purpose
Cutting Direction
Right Hand
End Mill Style
Square
Single End/Double End
Single End
Finish
TiCN
Series
E5020
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.