
2 Flute Se Extended Length Tialn Futura Coated Hss
Mfr # 03039HF
Zoro # G4312801
product price: $30.39
/eaKey Features
Milling Diameter
1/8 in
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03039HF
Zoro #
G4312801
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
1/8 in
Length of Cut
3/8 in
Dimension Type
Inch
Shank Dia.
3/8 in
Overall Length
2-3/8 in
Details
Number of Flutes
2
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Material
High Speed Steel
Single End/Double End
Single End
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Weldon Flat
Center Cutting
Yes
Series
E1033
Helix Type
Equal Index
Max Reach
0.812 in
End Type
Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.