2-Flute Se Stub Cut Ball Nose Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A38060

  • Zoro # G4452180


product price:  $67.15
/ea

Key Features

Reach
12 mm
Spiral Direction
Right Hand
Milling Diameter
6 mm
Finish
Nano BLUE
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8A38060
Zoro #
G4452180
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
6 mm
Length of Cut
6 mm
Overall Length
90 mm
Shank Dia.
6 mm
Length Below Shank
12 mm

Details

Reach
12 mm
Spiral Direction
Right Hand
Finish
Nano BLUE
System of Measurement
Metric
Helix Angle
30°
End Mill Application
Hardened and High Hardened Steels HRc45-70
Center Cutting
Center Cutting
Helix Type
Equal Index
End Mill Style
Ball
End Mill Material
Carbide
Shank Type
Plain Shank
Type
Finisher
Number of Flutes
2
Cutting Direction
Right Hand
Single End/Double End
Single End
Series
G8A38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.