2-Flute Se Stub Cut Ball Nose Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A38160

  • Zoro # G4454910


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Finish
Nano BLUE
Type
Finisher
Number of Flutes
2
End Mill Style
Ball
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8A38160
Zoro #
G4454910
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
16 mm
Length of Cut
16 mm
Length Below Shank
32 mm
Overall Length
140 mm
Milling Diameter
16 mm

Details

Finish
Nano BLUE
Type
Finisher
Number of Flutes
2
End Mill Style
Ball
Spiral Direction
Right Hand
End Mill Material
Carbide
Reach
32 mm
System of Measurement
Metric
Shank Type
Plain Shank
Single End/Double End
Single End
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
Series
G8A38
Helix Type
Equal Index
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.