2-Flute Se Stub Cut Ball Nose Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A43006

  • Zoro # G4459704


product price: $74.99
/ea

Key Features

Number of Flutes
2
Shank Dia.
1/4 in
Helix Angle
30°
Center Cutting
Center Cutting
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A43006
Zoro #
G4459704
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Milling Diameter
3/32 in
Length Below Shank
0.187 in
Length of Cut
0.093 in
Overall Length
2.000 in

Details

Number of Flutes
2
Helix Angle
30°
Center Cutting
Center Cutting
Type
Finisher
Cutting Direction
Right Hand
Helix Type
Equal Index
End Mill Material
Carbide
Spiral Direction
Right Hand
Single End/Double End
Single End
Shank Type
Plain Shank
Reach
0.187 in
End Mill Application
Hardened and High Hardened Steels HRc45-70
End Mill Style
Ball
System of Measurement
Inch
Series
G8A43
Finish
Nano BLUE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.