2-Flute Se Stub Cut Ball Nose Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A43012

  • Zoro # G4460632


product price: $74.55
/ea

Key Features

Finish
Nano BLUE
Shank Dia.
1/4 in
Helix Type
Equal Index
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A43012
Zoro #
G4460632
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length Below Shank
0.375 in
Milling Diameter
3/16 in
Overall Length
3.000 in
Length of Cut
0.187 in

Details

Finish
Nano BLUE
Helix Type
Equal Index
Number of Flutes
2
Cutting Direction
Right Hand
Type
Finisher
Reach
0.375 in
End Mill Style
Ball
Center Cutting
Center Cutting
End Mill Material
Carbide
Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Application
Hardened and High Hardened Steels HRc45-70
Helix Angle
30°
Single End/Double End
Single End
System of Measurement
Inch
Series
G8A43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.