Zoro Homepage

2-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A36100

  • Zoro # G4237070


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain Shank
Type
Finisher
End Mill Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A36100
Zoro #
G4237070
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Radius
0.20 mm
Corner Radius
0.20 mm
Overall Length
75 mm
Length Below Shank
25 mm
Length of Cut
12 mm
Shank Dia.
10 mm

Details

Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain Shank
Type
Finisher
End Mill Style
Radius
Number of Flutes
2
Spiral Direction
Right Hand
Reach
25 mm
End Mill Material
Carbide
Helix Type
Equal Index
System of Measurement
Metric
End Mill Application
Hardened and High Hardened Steels HRc45-70
Center Cutting
Center Cutting
Single End/Double End
Single End
Finish
Nano BLUE
Series
G8A36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.