Zoro Homepage

2-Flute Se Stub Cut Corner Radius Extended Neck X5070 Power Carbide End Mill

  • Mfr # G8A36160

  • Zoro # G4236772


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.30 mm
End Mill Material
Carbide
Number of Flutes
2
Milling Diameter
16 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A36160
Zoro #
G4236772
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.30 mm
Milling Diameter
16 mm
Length of Cut
18 mm
Length Below Shank
38 mm
Radius
0.30 mm
Overall Length
90 mm
Shank Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
2
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
Helix Type
Equal Index
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Finish
Nano BLUE
Series
G8A36
System of Measurement
Metric
Reach
38 mm
Cutting Direction
Right Hand
Helix Angle
30°
Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.