Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Short Ball Nose X-5070 End Mill

  • Mfr # G8A28015

  • Zoro # G4348249


product price: $63.15
/ea

Key Features

Shank Dia.
6 mm
Milling Diameter
1.5 mm
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A28015
Zoro #
G4348249
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
1.5 mm
Length Below Shank
4 mm
Length of Cut
2 mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Single End/Double End
Single End
End Mill Style
Ball
Type
Finisher
Reach
4 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
Finish
Nano BLUE
System of Measurement
Metric
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Type
Equal Index
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
Series
G8A28
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.