Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Short Ball Nose X-5070 End Mill

  • Mfr # G8A28055

  • Zoro # G4354704


product price: $70.59
/ea

Key Features

Spiral Direction
Right Hand
Center Cutting
Center Cutting
Finish
Nano BLUE
Milling Diameter
5.5 mm
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A28055
Zoro #
G4354704
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5.5 mm
Length Below Shank
12 mm
Shank Dia.
6 mm
Overall Length
60 mm
Length of Cut
6.5 mm

Details

Spiral Direction
Right Hand
Center Cutting
Center Cutting
Finish
Nano BLUE
Shank Type
Plain Shank
End Mill Application
Hardened and High Hardened Steels HRc45-70
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Type
Equal Index
Type
Finisher
Helix Angle
30°
End Mill Style
Ball
Single End/Double End
Single End
Reach
12 mm
Series
G8A28
Number of Flutes
2
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.