Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Short Ball Nose X-5070 End Mill

  • Mfr # G8A28060

  • Zoro # G4355291


product price: $68.15
/ea

Key Features

Helix Type
Equal Index
System of Measurement
Metric
Single End/Double End
Single End
Finish
Nano BLUE
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A28060
Zoro #
G4355291
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Length Below Shank
15 mm
Overall Length
60 mm
Length of Cut
7 mm

Details

Helix Type
Equal Index
System of Measurement
Metric
Single End/Double End
Single End
Finish
Nano BLUE
Center Cutting
Center Cutting
Number of Flutes
2
Type
Finisher
End Mill Style
Ball
End Mill Application
Hardened and High Hardened Steels HRc45-70
Series
G8A28
Cutting Direction
Right Hand
Reach
15 mm
Shank Type
Plain Shank
End Mill Material
Carbide
Spiral Direction
Right Hand
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.