Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Short Ball Nose X-5070 End Mill

  • Mfr # G8A28902

  • Zoro # G4352473


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Milling Diameter
10 mm
End Mill Material
Carbide
Shank Dia.
10 mm
End Mill Application
Hardened and High Hardened Steels HRc45-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A28902
Zoro #
G4352473
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Shank Dia.
10 mm
Length of Cut
11 mm
Length Below Shank
25 mm
Overall Length
60 mm

Details

Helix Angle
30°
End Mill Material
Carbide
End Mill Application
Hardened and High Hardened Steels HRc45-70
Type
Finisher
Reach
25 mm
Cutting Direction
Right Hand
Finish
Nano BLUE
Center Cutting
Center Cutting
Series
G8A28
Helix Type
Equal Index
Single End/Double End
Single End
Number of Flutes
2
Shank Type
Plain Shank
End Mill Style
Ball
System of Measurement
Metric
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.