Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Short Ball Nose X-5070 End Mill

  • Mfr # G8A28904

  • Zoro # G4352108


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
8 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
12 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8A28904
Zoro #
G4352108
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
8 mm
Length of Cut
12 mm
Shank Dia.
8 mm
Overall Length
100 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Finish
Nano BLUE
End Mill Style
Ball
Shank Type
Plain
Series
G8A28
Cutting Direction
Right Hand
Type
Finisher
SAE or Metric
Metric
Center Cutting
Yes
Overall Reach
30 mm
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.