Zoro Homepage

2 Flute Short Length Ball Nose D-Power Em

  • Mfr # EI880100

  • Zoro # G4431862


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
15 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EI880100
Zoro #
G4431862
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
15 mm
Shank Dia.
10 mm
Overall Length
80 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
Diamond
Non Ferrous (N) Compatibility
Yes
Series
EI880
End Mill Style
Ball
Shank Type
Plain
Center Cutting
Yes
Type
Finisher
SAE or Metric
Metric
Overall Reach
30 mm
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.