Zoro Homepage

2 Flute Short Length Ball Nose X-Power Carbide - Metric

  • Mfr # EM876012

  • Zoro # G4440159


product price: $33.55
/ea

Key Features

Milling Diameter
1.2 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM876012
Zoro #
G4440159
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1.2 mm
Length of Cut
3 mm
Shank Dia.
3 mm
Overall Length
38 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball
Steel (P) Compatibility
Yes
Finish
X-Power Coated
Series
EM876
Shank Type
Plain
SAE or Metric
Metric
Type
Finisher
Center Cutting
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.