2 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0122

  • Zoro # G4334431


product price: $28.85
/ea

Key Features

Number of Flutes
2
Weight
0.0099
Finish
HardSlick
Material
HSSE-V3
Size
3 x 48 H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0122
Zoro #
G4334431
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3 x 48 H2
Chamfer Length
2P-3P

Details

Number of Flutes
2
Weight
0.0099
Finish
HardSlick
Material
HSSE-V3
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.