Zoro Homepage

2 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose

  • Mfr # F8082

  • Zoro # G4295712


product price: $15.75
/ea

Key Features

Number of Flutes
2
Finish
TiN
Material
HSS-V
Weight
0.00945
Size
2 x 56, H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8082
Zoro #
G4295712
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2 x 56, H2
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
2
Finish
TiN
Material
HSS-V
Weight
0.00945
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Bottoming
Pitch
56

Description

This YG-1 TOOL CO brand 2 Flute Spiral Fluted Bottoming Tin Coated Tap is made of HSS-V material and has a TiN finish. It has a weight of 0.00945, a size of 2 x 56, H2, and a thread series of UNC. It has a length/diameter of 2.5 x D, a helix angle of 50, and a pitch limit of H2. The drill size is 0.0697625 inches and 1.7719675 millimeters. It has a chamfer length of 1.5P-2P, a thread length of 0.157 inches and 3.99 millimeters, a square length of 0.19 inches and 4.83 millimeters, and a connection of 0.141 x 0.11 inches and 3.58 x 2.79 millimeters. The overall length is 1.75 inches and 44.45 millimeters, and the usable length is 0.433 inches and 11 millimeters. The package dimensions are 0.5 inches wide, 3.125 inches long, and 0.375 inches high. The trade name is YG Tap GP.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.