2-Flute Spiral Pointed LongShankPlugTin Coated Tap Stainless Steel Upto28Hrc

  • Mfr # M0243

  • Zoro # G4348571


product price: $28.59
/ea

Key Features

Number of Flutes
2
Size
6 X 32 X 4, GH3
Material
P-HSS
Finish
TIN
Weight
0.011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0243
Zoro #
G4348571
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 X 32 X 4, GH3
Chamfer Length
4P-5P

Details

Number of Flutes
2
Material
P-HSS
Finish
TIN
Weight
0.011
Pitch
32
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.