Zoro Homepage

2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric

  • Mfr # L7224

  • Zoro # G4333573


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Number of Flutes
2
Material
HSS-V
Size
M3.5 - 0.6, D4
Weight
0.01125
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7224
Zoro #
G4333573
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M3.5 - 0.6, D4
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
2
Material
HSS-V
Weight
0.01125
Finish
Bright
System of Measurement
Inch
Pitch
0.6
Chamfer Type
Plug
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.