Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Flute Spiral Pointed Plug Din Len Ansh Shank FinishTap Multi Purpose

  • Mfr # L3082

  • Zoro # G4323633


product price: $13.99
/ea

Key Features

Number of Flutes
2
Weight
0.0095
Finish
Bright
Size
2 X 56, H2
Material
HSS-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3082
Zoro #
G4323633
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2 X 56, H2
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
2
Weight
0.0095
Finish
Bright
Material
HSS-V
Blank Standard
DIN/ANSI
System of Measurement
Inch
Pitch
56
Chamfer Type
Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.