Zoro Homepage

2 Flute Spiral Pointed Plug Steam Oxide Tap For Steels Upto 45Hrc

  • Mfr # M4162

  • Zoro # G4337100


product price: $20.59
/ea

Key Features

Number of Flutes
2
Material
P-HSS
Finish
Steam Oxide
Size
4 - 40, H2
Weight
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4162
Zoro #
G4337100
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 - 40, H2
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Material
P-HSS
Finish
Steam Oxide
Weight
0.01
System of Measurement
Inch
Chamfer Type
Plug
Pitch
40
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.