
2 Flute Spiral Pointed Plug Super Hss Steam Oxide
Mfr # M9163
Zoro # G4361381
product price: $17.69
/eaKey Features
Coolant Through
No
Hole Type
Through Hole
Type
CNC Tap
Tap Thread Type
UN
Tap Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M9163
Zoro #
G4361381
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#4-40
Details
Coolant Through
No
Hole Type
Through Hole
Type
CNC Tap
Tap Thread Type
UN
Tap Style
Plug
Number of Flutes
2
Tap Chamfer
4-5 Pitch Lead
Thread Limit
H3
Cutting Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Thread Direction
Right Hand
Flute End Type
Spiral Point
Tap Shank Type
USCTI Shank CNC Tap
Finish
Steam Oxide Finish
Series
M9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.