Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Spiral Pointed Plug Ticn Coated Tap For Steels Upto 45Hrc

  • Mfr # M6162

  • Zoro # G4362133


product price: $28.15
/ea

Key Features

Number of Flutes
2
Weight
0.01
Finish
TiCN
Material
P-HSS
Size
4-40, H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6162
Zoro #
G4362133
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4-40, H2
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Weight
0.01
Finish
TiCN
Material
P-HSS
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Plug
Pitch
40

Description

The YG-1 TOOL CO brand 2 Flute Spiral Pointed Plug TiCN Coated Tap for Steels Up to 45Hrc is a P-HSS tap with a #4-40 size and pitch, a 0.01 weight, a 0.11 inch square size, a 0.141 inch x 0.11 inch connection, a 0.563 inch useable length, a 2.2673945 mm drill size, a 1.96 mm neck diameter, a 3.58 mm shank diameter, a 47.75 mm OAL, a 0.335 inch thread length, a 3.0 xD length/diameter, an 8.51 mm thread length, a 0.19 inch square length, a SPPT tap type, a 0.112 inch diameter, a 3.58 mm x 2.79 mm connection, a 0.077 inch neck diameter, a 0.0892675 inch drill size, a 0.5 inch package width, a 0.375 inch package height, and a 3.125 inch package length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.