Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Stub Length Corner Radius X-Power Carbide

  • Mfr # 93177

  • Zoro # G4458541


product price: $31.09
/ea

Key Features

Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Radius
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Corner Radius
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93177
Zoro #
G4458541
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.020 in
Milling Diameter
3/16 in
Shank Dia.
1/4 in
Radius
0.020 in
Overall Length
2.500 in
Length of Cut
0.375 in

Details

Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Radius
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
30°
Series
EM636
End Mill Material
Carbide
Finish
X-Power Coated
Type
Finisher
System of Measurement
Inch
Shank Type
Plain Shank
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.