Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Stub Length Corner Radius X-Power Carbide

  • Mfr # 93181

  • Zoro # G4457799


product price: $31.19
/ea

Key Features

End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Length of Cut
0.500 in
Milling Diameter
1/4 in
End Mill Style
Radius
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93181
Zoro #
G4457799
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.500 in
Milling Diameter
1/4 in
Radius
0.030 in
Shank Dia.
1/4 in
Overall Length
3.000 in
Corner Radius
0.030 in

Details

End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
End Mill Style
Radius
Number of Flutes
2
Helix Angle
30°
Center Cutting
Center Cutting
Type
Finisher
Cutting Direction
Right Hand
End Mill Material
Carbide
Spiral Direction
Right Hand
Helix Type
Equal Index
System of Measurement
Inch
Series
EM636
Shank Type
Plain Shank
Finish
X-Power Coated
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.