Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Stub Length Corner Radius X-Power Carbide

  • Mfr # 93193

  • Zoro # G4439678


product price: $95.05
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Type
Finisher
Milling Diameter
1/2 in
Length of Cut
0.625 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93193
Zoro #
G4439678
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Length of Cut
0.625 in
Corner Radius
0.090 in
Radius
0.090 in
Shank Dia.
1/2 in
Overall Length
4.000 in

Details

Cutting Direction
Right Hand
Type
Finisher
Number of Flutes
2
System of Measurement
Inch
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Angle
30°
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Single End/Double End
Single End
Helix Type
Equal Index
End Mill Material
Carbide
End Mill Style
Radius
Spiral Direction
Right Hand
Series
EM636
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.