2 Flute Stub Length De Ball Nose Tialn-Futura Coated Carbide

  • Mfr # 47593TF

  • Zoro # G4189872


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3.000 in
Milling Diameter
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47593TF
Zoro #
G4189872
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3.000 in
Milling Diameter
1/2 in
Length of Cut
0.625 in
Shank Dia.
1/2 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
2
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Plain Shank
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Style
Ball
Series
E5251
Helix Type
Equal Index
Cutting Direction
Right Hand
Type
Finisher
End Mill Application
General Purpose
Single End/Double End
Double End
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.