Zoro Homepage

2 Flute Stub Length De Tialn-Extreme Coated Carbide

  • Mfr # 32562TE

  • Zoro # G4173133


product price: $23.55
/ea

Key Features

Number of Flutes
2
Shank Dia.
3/16 in
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32562TE
Zoro #
G4173133
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Length of Cut
0.312 in
Milling Diameter
5/32 in
Overall Length
2.000 in

Details

Number of Flutes
2
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
General Purpose
Shank Type
Plain Shank
Type
Finisher
Helix Type
Equal Index
Finish
TiAlN (TYLON)-EXTREME
Series
E5022
Helix Angle
30°
Material
Carbide
End Mill Style
Square
Single End/Double End
Double End
Measurement System
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.