Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Tapered X-Power End Mill

  • Mfr # EM837060

  • Zoro # G4326740


product price: $55.15
/ea

Key Features

Measurement System
Metric
Tool Diameter
6 mm
Center Cutting
Center Cutting
Helix Angle
30°
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM837060
Zoro #
G4326740
UPC #
-
Country of Origin
Unknown

Dimensions

Tool Diameter
6 mm
Shank Dia.
6 mm
Tip Diameter
6 mm
Overall Length
60 mm
Length of Cut
20 mm

Details

Measurement System
Metric
Center Cutting
Center Cutting
Helix Angle
30°
Taper Angle Per Side
Included Angle
2.0°
Shank Type
Plain Shank
Material - Machining
Carbide
Spiral Direction
Right Hand
Type
Tapered
Cutting Direction
Right Hand
Helix Type
Equal Index
Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Series
EM837
End Mill Style
Square
Single End/Double End
Single End
Number of Flutes
2
Finish
X-Power Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.