2 Fluted Metric Spiral Bottoming Coated Din Oal Ansi Shank Alloys

  • Mfr # F3365

  • Zoro # G4343540


product price:  $50.55
/ea

Key Features

Number of Flutes
2
Material
HSSE-V3
Finish
Hardslick
Size
M8 x 1.25, D5
Weight
0.072
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F3365
Zoro #
G4343540
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8 x 1.25, D5
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
2
Material
HSSE-V3
Finish
Hardslick
Weight
0.072
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
1.25
Blank Standard
DIN/ANSI

Description

This YG-1 TOOL CO 2 Fluted Metric Spiral Bottoming Coated Din Oal Ansi Shank Alloys has 2 flutes, is made of HSSE-V3 material, has a Hardslick finish, and is M8 x 1.25, D5 in size. It has a weight of 0.072, a connection of 8.08 x 6.05 mm, a useable length of 1.126 inches, a package width of 0.5, a square size of 6.05 metric, a thread series of M, a drill size of 0.270210281 inches, a diameter of 8 metric, a shank diameter of 8.08 metric, a drill size of 6.863341128 mm, a system of measurement of inch, a package length of 4.625, an OAL of 3.543 inches, a chamfer type of modified bottoming, a pitch limit of D5, a chamfer length of 2P-3P, a thread length of 0.472 inches, a neck diameter of 0.246 inches, a helix angle of 50, a neck diameter of 6.25 metric, a size and pitch of M8x1.25, a tap type of SPFL, a useable length of 28.6 mm, a shank type of square, a shank diameter of 0.318 inches, a square length of 0.38 inches, a trade name of YG Tap ALU, a square size of 0.238 inches, a length/diameter of 2.5xD, a diameter of 0.31496063 inches, a square length of 9.65 metric, an OAL of 89.99 metric, a package height of 0.625, a connection of 0.318 x 0.238 inches, a pitch of 1.25, a thread length of 11.99 metric, and a coolant thru of 0 with and without.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.