
2 Fluted Metric Spiral Bottoming Coated Din Oal Ansi Shank Alloys
Mfr # F3435
Zoro # G4350330
product price:Â $68.99
/eaKey Features
Number of Flutes
2
Finish
Hardslick
Weight
0.11425
Material
HSSE-V3
Size
M10 x 1.25, D6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3435
Zoro #
G4350330
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M10 x 1.25, D6
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
2
Finish
Hardslick
Weight
0.11425
Material
HSSE-V3
Blank Standard
DIN/ANSI
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
1.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.