
2 Fluted Metric Spiral Bottoming Finish Din Oal Ansi Shank Alloys
Mfr # F1203
Zoro # G4345360
product price:Â $18.45
/eaKey Features
Number of Flutes
2
Weight
0.0117
Finish
Bright
Size
M3 X 0.5, D3
Material
HSSE-V3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1203
Zoro #
G4345360
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M3 X 0.5, D3
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
2
Weight
0.0117
Finish
Bright
Material
HSSE-V3
Pitch
1.5
Blank Standard
DIN/ANSI
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.