2 Fluted Metric Spiral Bottoming Finish Din Oal Ansi Shank Alloys

  • Mfr # F1365

  • Zoro # G4345604


product price:  $36.79
/ea

Key Features

Number of Flutes
2
Material
HSSE-V3
Size
M8 x 1.25, D5
Finish
Bright
Weight
0.071
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1365
Zoro #
G4345604
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8 x 1.25, D5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Material
HSSE-V3
Finish
Bright
Weight
0.071
Pitch
1.25
Blank Standard
DIN/ANSI
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Description

This YG-1 TOOL CO 2 Fluted Metric Spiral Bottoming Finish Din Oal Ansi Shank Alloys has 2 flutes, is made of HSSE-V3 material, has a size of M8 x 1.25, a D5 finish, a weight of 0.071, an OAL (inch) of 3.543, a coolant thru 0 with and X without, a chamfer length of 2P-3P, a thd. lgth. (metric) of 11.99, a size & pitch of M8x1.25, a useable length (in) of 1.126, a diameter (metric) of 8, a sqr. size (metric) of 6.05, a pitch limit of D5, a useable length (mm) of 28.6, an OAL (metric) of 89.99, a trade name of YG Tap ALU, a neck dia (inch) of 0.246, a sqr. lgth. (metric) of 9.65, a system of measurement of inch, a helix angle of 50, a connection (in) of 0.318 x 0.238, a shk. dia. (inch) of 0.318, a sqr. lgth. (inch) of 0.38, a sqr. size (inch) of 0.238, a package (H) of 0.625, a pitch of 1.25, a thread series of M, a drill size (inch) of 0.270210281, a length/diameter of 2.5xD, a thd. lgth. (inch) of 0.472, a diameter (inch) of 0.31496063, a package (W) of 0.5, a shk. dia. (metric) of 8.08, a connection (mm) of 8.08 x 6.05, a tap type of SPFL, a drill size (mm) of 6.863341128, a shank type of square, a package (L) of 4.625, a chamfer type of modified bottoming, and a neck dia (metric) of 6.25.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.