Zoro Homepage

2 Fluted Metric Spiral Fluted Modified Bottoming Bright Finish Alloys

  • Mfr # BW365

  • Zoro # G4302758


product price: $11.19
/ea

Key Features

Number of Flutes
2
Material
HSSE-V3
Finish
Bright
Size
M8 -1.25, D5
Weight
0.05225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW365
Zoro #
G4302758
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M8 -1.25, D5
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
2
Material
HSSE-V3
Finish
Bright
Weight
0.05225
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A
Pitch
1.25

Description

This YG-1 TOOL CO 2 Fluted Metric Spiral Fluted Modified Bottoming Bright Finish Alloys has 2 flutes, is made of HSSE-V3 material, has a bright finish, and has a size of M8 -1.25, D5. It has a weight of 0.05225, a square size of 6.05, a pitch limit of D5, a connection of 8.08 x 6.05 mm, a shank type of square, a thread series of M, a thread length of 11.99 mm, an overall length of 69.09 mm, a chamfer type of modified bottoming, a shank diameter of 0.318 inch, a square length of 9.65 mm, a diameter of 0.31496063 inch, a package length of 3.75, a shank diameter of 8.08 mm, a diameter of 8 mm, a thread length of 0.472 inch, a system of measurement of inch, a drill size of 6.863341128 mm, a trade name of YG Tap ALU, a length/diameter of 2.5xD, a chamfer length of 2P-3P, a tap type of SPFL, a neck diameter of 6.25 mm, a useable length of 28.6 mm, a coolant thru 0 with and x without of x, a size and pitch of M8x1.25, a drill size of 0.270210281 inch, a helix angle of 50, a pitch of 1.25, a neck diameter of 0.246 inch, a square size of 0.238 inch, a connection of 0.318 x 0.238 inch, a package width of 0.5, an overall length of 2.72 inch, a square length of 0.38 inch, a useable length of 1.126 inch, a package height of 0.625.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.