Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Fluted Spiral Fluted Modified Bottoming Bright Finish Alloys

  • Mfr # C0323

  • Zoro # G4323338


product price: $17.99
/ea

Key Features

Number of Flutes
2
Size
10 X 24, H3
Finish
Bright
Weight
0.0185
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0323
Zoro #
G4323338
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10 X 24, H3
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Finish
Bright
Weight
0.0185
Material
HSSE-V3
Pitch
24
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming

Description

This YG-1 TOOL CO brand 2 Fluted Spiral Fluted Modified Bottoming Bright Finish Alloys has 2 flutes, a size of 10 X 24, H3 finish, a weight of 0.0185, a material of HSSE-V3, a chamfer length of 2P-3P, a package width of 0.375, a square length of 6.35, a size and pitch of #10-24, an overall length of 60.45, a package length of 3.125, a thread series of UNC, a coolant thru of 0, a tap type of SPFL, a connection of 4.93 x 3.86, a square size of 0.152, a chamfer type of Modified Bottoming, a pitch of 24, a useable length of 23.01, a drill size of 3.8636575, a shank type of Square, a package height of 0.5, a useable length of 0.906, a thread length of 0.354, a pitch limit of H3, a shank diameter of 0.194, a trade name of YG Tap ALU, a helix angle of 50, a square length of 0.25, a system of measurement of Inch, an overall length of 2.38, a thread length of 8.99, a diameter of 4.826, a square size of 3.86, a diameter of 0.19, a neck diameter of 0.131, a shank diameter of 4.93, a neck diameter of 0, and a length/diameter of 2.5xD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.