Zoro Homepage

2 Fluted Spiral Fluted Modified Bottoming Bright Finish Alloys

  • Mfr # C0503

  • Zoro # G4293061


product price: $25.85
/ea

Key Features

Number of Flutes
2
Material
HSSE-V3
Size
3/8 X 24, H3
Weight
0.0782
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0503
Zoro #
G4293061
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 X 24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
2
Material
HSSE-V3
Weight
0.0782
Finish
Bright
System of Measurement
Inch
Blank Standard
302A
Pitch
24
Chamfer Type
Modified Bottoming

Description

The YG-1 TOOL CO brand 2 Fluted Spiral Fluted Modified Bottoming Bright Finish Alloys is a tap with 2 flutes, made of HSSE-V3 material, with a size of 3/8 X 24, H3, a weight of 0.0782, and a bright finish. It has a length of 1.252 inches, a chamfer type of modified bottoming, an OAL of 74.68 mm, a package of 3.875 x 0.625 x 0.75 inches, a drill size of 8.5626575 mm, a square size of 7.26 x 0.286 inches, a connection of 0.381 x 0.286 inches, a thread series of UNF, a chamfer length of 2P-3P, a pitch limit of H3, a pitch of 24, a neck diameter of 0.316 inches, a size and pitch of 45359, a helix angle of 50, a length/diameter of 2.5xD, a useable length of 31.8 mm, a drill size of 0.3371125 inches, a shank diameter of 0.381 inches, a tap type of SPFL, a square length of 11.18 mm, a diameter of 0.375 inches, and a system of measurement of inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.