Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide

  • Mfr # BB162

  • Zoro # G4324543


product price: $21.39
/ea

Key Features

Number of Flutes
2
Spiral Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB162
Zoro #
G4324543
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-40

Details

Number of Flutes
2
Spiral Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Tap Thread Type
UN
Flute End Type
Spiral Flute
Coolant Through
No
Hole Type
Blind Hole
Series
BB
Type
CNC Tap
Thread Limit
H2
Helix Angle
40°
Tap Style
Modified Bottoming
Application
Steels and Stainless Steels <35HRc
Cutting Direction
Right Hand
Tap Finish
Steam Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.