Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Fluted Spiral Pointed Plug Hardslick Coated Standard Tap

  • Mfr # J7202

  • Zoro # G4346331


product price: $14.05
/ea

Key Features

Number of Flutes
2
Size
5 x 40, H2
Weight
0.0105
Finish
Hardslick
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7202
Zoro #
G4346331
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 x 40, H2
Coolant Thru 0 With and X without
x
Chamfer Length
4P-5P

Details

Number of Flutes
2
Weight
0.0105
Finish
Hardslick
Material
HSSE-V3
System of Measurement
Inch
Pitch
40
Blank Standard
302
Chamfer Type
Plug

Description

This YG-1 TOOL CO brand 2 Fluted Spiral Pointed Plug Hardslick Coated Standard Tap has 2 flutes, a size of 5 x 40, a weight of 0.0105, a Hardslick finish, a HSSE-V3 material, a square length of 0.19 inches, a pitch of 40, a diameter of 3.175 metric, a drill size of 0.1022675 inches, a size and pitch of #5-40, a shank diameter of 0.141 inches, a helix angle of 0, a tap type of SPPT, a trade name of YG Tap GP, a square size of 0.11 inches, a thread length of 16 metric, a useable length of 16 mm, a thread length of 0.63 inches, a chamfer type of Plug, a shank diameter of 3.58 metric, an overall length of 1.94 inches, a connection of 0.141 x 0.11 inches, a thread series of UNC, a chamfer length of 4P-5P, a package width of 0.5, a square length of 4.83 metric, a connection of 3.58 x 2.79 mm, a coolant thru 0 with and without x, a package length of 3.125, a length/diameter of 3.0 x D, a square size of 2.79 metric, a useable length of 0.63 inches, an overall length of 49.28 metric, a diameter of 0.125 inches, a shank type of square, a package height of 0.375, a pitch limit of H2, and a drill size of 2.5975945 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.