Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Fluted Spiral Pointed Plug Tin Coated Standard Tap

  • Mfr # J1283

  • Zoro # G4337484


product price: $11.99
/ea

Key Features

Number of Flutes
2
Finish
TiN
Weight
0.0151
Material
HSSE-V3
Size
8 X 32, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1283
Zoro #
G4337484
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 X 32, H3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
2
Finish
TiN
Weight
0.0151
Material
HSSE-V3
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302
Pitch
32

Description

The YG-1 TOOL CO brand 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap is made of HSSE-V3 material and has a TiN finish. It has a #8-32 size and pitch, a UNC thread series, and an H3 pitch limit. It has a 0.164 inch diameter, a 0.75 inch useable length, a 0.168 inch shank diameter, a 0.25 inch square length, a 3.33 mm square size, a 3.443843125 mm drill size, a 4.27 x 3.33 mm connection, a 2.13 inch overall length, a 0.375 inch package height, a 0.5 inch package width, and a 3.125 inch package length. It has a 4P-5P chamfer length, a 0 helix angle, a 3.0 x D length/diameter ratio, and a plug chamfer type. It has a 0.135584375 inch drill size and a square shank type. It has a 0.131 inch square size and a 6.35 mm square length. It is a SPPT tap type and has coolant thru 0 with and without an X. It has a 0.0151 pound weight and a 54.1 mm overall length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.