Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Fulte Long Length Corner Rad X-Power Carbide Metric

  • Mfr # EM818905

  • Zoro # G4444374


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
10 mm
End Mill Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM818905
Zoro #
G4444374
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
90 mm
Length of Cut
30 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Finish
X-Power Coated
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Style
Radius
Hardened (H) Compatibility
Yes
Shank Type
Plain
Center Cutting
Yes
Chip-Breaker
Yes
Spiral Direction
Right Hand
Series
EM818
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.