#20 x 3 1/4 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784237N
- Zoro # G224213214
product price:Â
$
22.15
/pk of 10, $2.22/ea
Key Features
Material
HSS
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Flute Length
2-1/8 in
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784237N
- Zoro #
- G224213214
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- HSS
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Standards
- ANSI
- Item
- Drills
- Cutting Direction
- Right
- Color
- Black Oxide
- Hole Tolerance
- h8
- Application
- Alloy Steels, Stainless Steel
- Helix Angle
- 30°
- Coating
- Black Oxide
- System of Measurement
- Inch
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Finish
- Black Oxide
- Coolant Through
- Non Coolant
- Type
- HSS, Straight Shank, Black Oxide Coated
Dimensions
- Flute Length
- 2-1/8 in
- Diameter
- 14/87 in
- Shank Dia.
- 4-5/56 in
- Overall Length
- 3-1/4 in
- Point Length
- 1.23 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.