#21 x 3 1/4 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784236N
- Zoro # G924213286
product price:Â
$
21.15
/pk of 10, $2.11/ea
Key Features
Color
Black Oxide
Standards
ANSI
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Helix Angle
30°
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1784236N
- Zoro #
- G924213286
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 4-1/26 in
- Diameter
- 7/44 in
- Flute Length
- 2-1/8 in
- Point Length
- 1.21 mm
- Overall Length
- 3-1/4 in
Details
- Color
- Black Oxide
- Standards
- ANSI
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Helix Angle
- 30°
- Drill Bit Point Angle
- 118 Degrees
- Item
- Drills
- Hole Tolerance
- h8
- Cutting Direction
- Right
- Type
- HSS, Straight Shank, Black Oxide Coated
- Coating
- Black Oxide
- Coolant Through
- Non Coolant
- Number of Flutes
- 2
- Material
- HSS
- Application
- Alloy Steels, Stainless Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.