Shop YG-1 TOOL
See all product information
Create Account
21/32 x 7 1/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 3PK
- Mfr # D1786042N
- Zoro # G624213258
product price:Â
$
103.99
/pk of 3, $34.66/ea
Free Shipping & Returns
Key Features
Hole Tolerance
h8
Drill Bit Point Angle
135 Degrees
Helix Angle
30°
Finish
Black Oxide
Shank Dia.
16-2/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786042N
- Zoro #
- G624213258
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Hole Tolerance
- h8
- Drill Bit Point Angle
- 135 Degrees
- Helix Angle
- 30°
- Finish
- Black Oxide
- Color
- Black Oxide
- Material
- HSS
- Coating
- Black Oxide
- Number of Flutes
- 2
- Coolant Through
- Non Coolant
- Type
- HSS, Straight Shank, Black Oxide Coated
- Application
- Alloy Steels, Stainless Steel
- Standards
- ANSI
- Cutting Direction
- Right
- System of Measurement
- Inch
- Item
- Drills
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Dimensions
- Shank Dia.
- 16-2/3 in
- Overall Length
- 7-1/8 in
- Point Length
- 3.45 mm
- Flute Length
- 5-3/16 in
- Diameter
- 21/32 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.