21/64 x 4 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786021N
- Zoro # G224213207
product price:Â
$
30.35
/pk of 5, $6.07/ea
Key Features
Hole Tolerance
h8
Application
Alloy Steels, Stainless Steel
Helix Angle
30°
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Material
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786021N
- Zoro #
- G224213207
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Hole Tolerance
- h8
- Application
- Alloy Steels, Stainless Steel
- Helix Angle
- 30°
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Material
- HSS
- Item
- Drills
- Cutting Direction
- Right
- Drill Bit Point Angle
- 135 Degrees
- Coating
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Finish
- Black Oxide
- Coolant Through
- Non Coolant
- System of Measurement
- Inch
- Color
- Black Oxide
- Number of Flutes
- 2
- Standards
- ANSI
Dimensions
- Flute Length
- 3-5/16 in
- Point Length
- 1.73 mm
- Diameter
- 21/64 in
- Shank Dia.
- 8-1/3 in
- Overall Length
- 4-5/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.