Shop YG-1 TOOL
See all product information
Create Account
#22 x 3 1/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784235N
- Zoro # G424213212
product price:Â
$
21.15
/pk of 10, $2.11/ea
Key Features
Flute Length
2 in
Number of Flutes
2
Cutting Direction
Right
Hole Tolerance
h8
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1784235N
- Zoro #
- G424213212
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Flute Length
- 2 in
- Overall Length
- 3-1/8 in
- Point Length
- 1.2 mm
- Shank Dia.
- 3-81/82 in
- Diameter
- 8/51 in
Details
- Number of Flutes
- 2
- Cutting Direction
- Right
- Hole Tolerance
- h8
- Drill Bit Point Angle
- 118 Degrees
- Helix Angle
- 30°
- Finish
- Black Oxide
- Color
- Black Oxide
- Application
- Alloy Steels, Stainless Steel
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coolant Through
- Non Coolant
- Material
- HSS
- System of Measurement
- Inch
- Item
- Drills
- Coating
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Standards
- ANSI
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.